Stapling Set
Mfr # 1281
Zoro # G4370882
product price: $33.89
/eaKey Features
Sheet Capacity
50 of 80g/m² Paper
Throat Depth
12"
Width
2.4"
Features
Push Button Release Tray, Adjustable Margin Edge, Adjustable Paper Guide, Magazine Release Button, Rotating Anvil
For Use With
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1281
Zoro #
G4370882
UPC #
-
Country of Origin
China
Dimensions
Throat Depth
12"
Width
2.4"
Height
3.4"
Depth
15.2"
Staple Size
24/6mm, 26/6mm, 26/8mm, 24/8mm
Details
Item
Long Reach Stapler
Sheet Capacity
50 of 80g/m² Paper
Features
Push Button Release Tray, Adjustable Margin Edge, Adjustable Paper Guide, Magazine Release Button, Rotating Anvil
For Use With
Paper
Loading
Front
Description
Stapling Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.