Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rapid Aid Instant Hot Pack, White, 5In. x 9In. 43259-24

Instant Hot Pack, White, 5In. x 9In. (Discontinued)

  • Mfr # 43259-24
  • Zoro # G3968063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43259-24
Zoro #
G3968063
UPC #
064317432596
Country of Origin
Multiple

Dimensions

Width
5"
Length
9"

Details

Item
Instant Hot Pack
Waterproof
Yes
Disposable
Yes
Material
Latex-Free
Industry Type
Healthcare
Color
White

Description

Instant Hot Pack, Color White, Disposable Yes, Waterproof Yes, Material Latex-Free, Length 9 In., Width 5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.