Zoro Homepage

Hammer Tacker, Heavy Duty

  • Mfr # 90065

  • Zoro # G0935065


product price: $28.29
/ea
Sold in multiples of 10 for $282.90

Key Features

Duty Rating
Heavy Duty
Staple Type
Series 11 Flat Wire
Body Material
Steel
Color
Chrome
Features
Non-slip ergonomic grip for comfortable control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90065
Zoro #
G0935065
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
CR11 Petrus Hammer Tacker
Duty Rating
Heavy Duty
Staple Type
Series 11 Flat Wire
Body Material
Steel
Color
Chrome
Features
Non-slip ergonomic grip for comfortable control
Primary Application
Perfect for installing roofing materials, insulation and other thick materials
Material
All-steel construction

Description

When you need to drive a staple, the Rapid 90065 Hammer Tacker is just what you need. It has a heavy duty design and can be used for both light and medium stapling tasks. This hammer tacker is designed with a rugged all metal construction that provides long lasting durability. The Rapid 90065 Hammer Tacker will help you complete your projects faster and more efficiently than ever before.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.