Zoro Homepage

Hammer Tacker, Lightweight

  • Mfr # 20726010

  • Zoro # G0935135


product price: $35.55
/ea
Sold in multiples of 10 for $355.50

Key Features

Duty Rating
Heavy Duty
Staple Type
Series 13 Fine Wire, Series 19 Fine Wire
Body Material
Steel
Color
Chrome, Black handle
Primary Application
Ideal for fastening of labels, posters, textiles, plastic wrap or insulation material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20726010
Zoro #
G0935135
UPC #
-
Country of Origin
Sweden

Details

Item
R19 Hammer Tacker
Duty Rating
Heavy Duty
Staple Type
Series 13 Fine Wire, Series 19 Fine Wire
Body Material
Steel
Color
Chrome, Black handle
Primary Application
Ideal for fastening of labels, posters, textiles, plastic wrap or insulation material
Features
Well balanced with non-slip ergonomic handle
Material
All-steel construction

Description

Hammer Tacker,Lightweight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.