Plier Stapler, 50 Sheet Capacity, Chrome
Mfr # 90119
Zoro # G4180331
product price: $26.35
/eaKey Features
Power Source
Manual
Stapling Position
Rear
Staple Type
Standard
Staple Capacity
Full Strip (210 Staples)
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90119
Zoro #
G4180331
UPC #
014065901196
Country of Origin
Sweden
Dimensions
Throat Depth
2 in
Crown Size
0.5 in
Leg Size
0.25 in; 0.31 in
Details
Item
Plier Stapler,50 Sheet Capacity,Chrome
Power Source
Manual
Stapling Position
Rear
Staple Type
Standard
Staple Capacity
Full Strip (210 Staples)
Color
Chrome
Tool Weight
0.8 lbs
Tacking
Yes
Sheet Capacity
50
Replacement Staples
Rapid 73783, 90003
Description
Sturdy stapler features an all metal construction and staples up to 50 sheets. An ergonomic handle provides comfort, and an adjustable anvil allows for open and closed stapling. Perfect for use in restaurants, mailrooms and more. This classic stapler is one that so many have come to trust, there's a reason why it's one of the world's bestselling plier staplers.
- Staples up to 50 sheets of paper.
- Durable all metal construction.
- Adjustable anvil for open and closed stapling.
- Traditional back loading functionality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.