Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rapid Set 55 lb. Tan Grout GRA-RSUF-55

55 lb. Tan Grout (Discontinued)

  • Mfr # GRA-RSUF-55
  • Zoro # G7507315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRA-RSUF-55
Zoro #
G7507315
UPC #
-
Country of Origin
United States

Dimensions

Size
55 lb.
Container Size
55 lb

Details

Item
Grout
Container Type
Pail
For Use On Surface Material
Concrete
Color
Gray
Adheres To
Concrete
Functional Cure
8 hr.
Coverage
6 sq ft @ 1 in
Dry Time
8 hr.
Characteristics
Non-Flammable, Non-Combustable, Dries to A Durable, Hard Finish, High Strength Flowable
Begins to Harden
1 hr.
Working Time
1 hr
Full Cure Time
8 hr
Application
Grouting Baseplates, High Performance or General Purpose Grouting
Minimum Application Temperature
40 Degrees F
Series
UltraFlow 4000/8
Maximum Application Temperature
90 Degrees F
Flash Point
Greater than 212 Degrees F
Product Form
Powder
Number of Components
1
Dry Time Recoat
24 hr.
Container Style
Pail
Starts to Harden
1 hr
Patching Application
Anchors and Grouts
Includes
55 lb of Rapid Set, Ultra Flow 4000/8 Grout
VOC
0 g/L
Dry Time Tack Free
8 hr.
Application Temp. Range
40 Degrees to 90 Degrees F
For Use With
Water
Product Type
Grout
Resistance Properties
Nonshrinking

Description

Grout, Product Form Powder, Application Grouting Baseplates, High Performance or General Purpose Grouting, For Use On Surface Material Concrete, Resistance Properties Nonshrinking, Container Size 55 lb, Container Type Pail, Working Time 1 hr, Full Cure Time 8 hr, Color Gray, Maximum Application Temperature 90 Degrees F, Minimum Application Temperature 40 Degrees F, Product Type Grout

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.