Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Asphalt Resurfacer

  • Mfr # 185320025

  • Zoro # G822808638


product price: $52.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
185320025
Zoro #
G822808638
UPC #
-
Country of Origin
United States

Description

Asphalt Resurfacer, Base Material Cement, Cure Type Ambient, Product Form Powder, Container Size 25 lb, Container Type Box, Maximum Thickness 2 in, Minimum Thickness 1/8 in, Maximum Traffic Hours 2, Minimum Traffic Hours Not Applicable, Working Time 20 min, Application Asphalt Repair, Color Asphalt, For Use On Surface Material Asphalt, Standards ASTM C266, Environment Outdoor, For Use With Cracks, Driveways, Parking Lots, Pot holes and More, Roads, Spall Repairs

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline, which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.