Concrete Set Retarder, Working Time Exte
- Mfr # 801100050
- Zoro # G124446958
product price:Â
$
183.99
/pk of 50, $3.68/ea
Free Shipping & Returns
Key Features
For Surface Material
Concrete
Color
White
Product Form
Powder
Product Type
Additive
RoHS Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 801100050
- Zoro #
- G124446958
- UPC #
- -
- Country of Origin
- United States
- For Surface Material
- Concrete
- Item
- Concrete Set Retarder
- Color
- White
- Product Form
- Powder
- Product Type
- Additive
- RoHS Compliant
- Yes
- Container Type
- Bag
- REACH Compliant
- Yes
- VOC Content+1
- 0 g/L
- Series
- Rapid Set Set Control
- VOC Content Weight Percentage
- 0 %
- Properties Specified
- Working Time Extension
Dimensions
- Container Size
- 1 oz
Description
Concrete Set Retarder, Working Time Exte
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.