
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
02892
Zoro #
G4175696
UPC #
014065028923
Country of Origin
China
Dimensions
Depth
1.5"
Size
0.5"
Details
Staple Type
Heavy-Duty
Item
Stapler Cartridge,Heavy-Duty,80Sheet Cap
Color
Silver
Material
ABS Plastic; Metal
Sheet Capacity
80
Features
High Capacity Stapling
Includes
(1) Starter Pack of Staples
Capacity
Full Strip (210 Staples)
Weight
1.836 lbs
Power Source
Manual
Staple Loading
Front
Replacement Staples
RapidĀ® 02897, 02900, 02903, 02904
Description
Stapler Cartridge,Heavy-Duty,80Sheet Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.