Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Staples, Crtrdg, Electric, 27/64", PK5000

  • Mfr # 90220

  • Zoro # G0935092


product price: $39.69
/ea
Sold in multiples of 10 for $396.90

Key Features

Sheet Capacity
90 Sheets
Leg Length
27/64"
For Use With
Rapid 5080e Professional Electric Stapler
Features
Front loading replacement cartridge, Patented cartridge system includes the driver head, so with each replacement it’s like getting a brand new unit, TAA compliant
Standards
TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90220
Zoro #
G0935092
UPC #
-
Country of Origin
Sweden

Dimensions

Leg Length
27/64"

Details

Item
5080e Professional Electric Stapler Cartridge
Sheet Capacity
90 Sheets
For Use With
Rapid 5080e Professional Electric Stapler
Features
Front loading replacement cartridge, Patented cartridge system includes the driver head, so with each replacement it’s like getting a brand new unit, TAA compliant
Standards
TAA Compliant
Coil Quantity
5000
Staple Type
Cartridge

Description

Staples,Crtrdg,Electric,27/64 In.,PK5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.