Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clamp, 3/8 in Bundle Dia., 12 PK

  • Mfr # 20200

  • Zoro # G808640948


product price: $7.39
/pk 12, $0.62/ea
Sold in multiples of 5 for $36.95

Key Features

Max. Bundle Dia.
3/8 in
Mounting Method
Screw
Clamp Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20200
Zoro #
G808640948
UPC #
94084202009
Country of Origin
China

Dimensions

Max. Bundle Dia.
3/8 in

Details

Item
Cable Clamp
Mounting Method
Screw
Clamp Material
Nylon

Description

The Rapidair 1/2 in. tubing, Plastic Tubing Clamp 12-Pack, is designed to mount 1/2 in. Outside Diameter nylon tubing, tubing. Single mounting screw hole allows for fast installation time. Recommended clamp spacing is 16 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.