Compressed Pipe Air Kit, Aluminum, 190 psi
- Mfr # F18240
- Zoro # G616567185
product price:Â
$
1,515.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
100
Minimum Operating Temperature
0 Degrees F
Form
Straight
Fitting Connection Type
Compression
Standards
ASME B31.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F18240
- Zoro #
- G616567185
- UPC #
- 094084716346
- Country of Origin
- United States
Dimensions
- Tube Length
- 240 ft
- Compatible Tube Sizes Included
- 3/4 in
Details
- Number of Pieces
- 100
- Minimum Operating Temperature
- 0 Degrees F
- Form
- Straight
- Fitting Connection Type
- Compression
- Standards
- ASME B31.1
- Tube Material
- Aluminum
- Includes
- (2) Spanner Wrenches, (20) Unions, (30) Pipe Clips, (32) Pieces of 7 ft 6 in Blue FastPipe, (4) Tees, (5) Elbows, (5) Wall Outlets, Deburr Tool, Threaded Nipple 3/4 NPT
- Specific Fitting Shapes Included
- Elbow
- Maximum Operating Temperature
- 140 Degrees F
- Maximum Operating Pressure
- 190 psi
Description
Tube Fitting Kits
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.