Compressed Pipe Air Kit, Aluminum, 190 psi
- Mfr # F28240
- Zoro # G216567127
product price:Â
$
1,904.99
/ea
Free Shipping & Returns
Key Features
Form
Straight
Maximum Operating Pressure
190 psi
Fitting Connection Type
Compression
Tube Material
Aluminum
Tube Length
240 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F28240
- Zoro #
- G216567127
- UPC #
- 094084717817
- Country of Origin
- United States
Dimensions
- Tube Length
- 240 ft
- Compatible Tube Sizes Included
- 1 in
Details
- Form
- Straight
- Maximum Operating Pressure
- 190 psi
- Fitting Connection Type
- Compression
- Tube Material
- Aluminum
- Number of Pieces
- 100
- Maximum Operating Temperature
- 140 Degrees F
- Specific Fitting Shapes Included
- Elbow
- Minimum Operating Temperature
- 0 Degrees F
- Includes
- (2) Spanner Wrenches, (20) Unions, (30) Pipe Clips, (32) Pieces of 7 ft 6 in Blue FastPipe, (4) Tees, (5) Elbows, (5) Wall Outlets, Deburr Tool, Threaded Nipple 3/4 NPT
- Standards
- ASME B31.1
Description
Tube Fitting Kits
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.