Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Comp.31/32 in, Comp.11/4 in

  • Mfr # M8067

  • Zoro # G503548846


product price: $30.25
/ea

Key Features

Maximum Operating Pressure
200 psi
Fitting Side A Connection Type
Compression
Fitting Side A Tube Outer Diameter
49/50 in
Application
Air
Resistance Properties
Corrosion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8067
Zoro #
G503548846
UPC #
094084806702
Country of Origin
China

Dimensions

Fitting Side A Tube Outer Diameter
49/50 in
Fitting Side B Tube Outer Diameter
49/50 in
Compatible Tube Wall Thickness
0.09 in
Overall Length
1 21/32 in
Fitting Side 1 Tube Outer Diameter
31/32 in
Fitting Side 2 Tube Outer Diameter
31/32 in

Details

Item
Compression Fitting Elbow
Maximum Operating Pressure
200 psi
Fitting Side A Connection Type
Compression
Application
Air
Resistance Properties
Corrosion-Resistant
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side B Connection Type
Compression
System of Measurement
Imperial
Standards
ASTM F1974
Compatible Tube Material
HDPE
Color
Silver
Specific Fitting Shape
90 Degrees Elbow
Vacuum Rating
29 inHG
Fitting Material
Brass
Maximum Operating Temperature
140 Degrees F
Finish/Coating
Nickel-Plated
Compatible Tube Hardness
50 D
Minimum Operating Temperature
-40 Degrees F
Fitting Shape
90 Degrees Elbow
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Maximum
200 psi
Fitting Side 2 Connection Type
Compression
Operating Temperature - Maximum
140 Degrees F
Finish
Nickel-Plated
Fitting Side 1 Connection Type
Compression
For Media Type
Compressed Air

Description

Compression Fitting Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 49/50 in, Fitting Side B Tube Outer Diameter 49/50 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 1 21/32 in, Specific Fitting Shape 90 Degrees Elbow, System of Measurement Imperial, Standards ASTM F1974, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.