Zoro Homepage

Maxline Bending Tool, 14 in

  • Mfr # M8096

  • Zoro # G104836847


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Material
Steel/Plastic
Features
Maxline Semi Flexible Rolled Compressed Air Plastic Tubing
Type
Tubing Bender
Overall Length
14 in
Handle Type
Small Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8096
Zoro #
G104836847
UPC #
094084809604
Country of Origin
China

Dimensions

Overall Length
14 in
Overall Length (In.)
14 in
Centerline Bend Radius1
10 to 12 in for 1 in Maxline Tubing, 4 to 6 in for 1/2 in Maxline Tubing, 6 to 8 in for 3/4 in Maxline Tubing
Centerline Bend Radius
10 to 12 in for 1 in Maxline Tubing, 4 to 6 in for 1/2 in Maxline Tubing, 6 to 8 in for 3/4 in Maxline Tubing

Details

Item
Maxline Bending Tool
Material
Steel/Plastic
Features
Maxline Semi Flexible Rolled Compressed Air Plastic Tubing
Type
Tubing Bender
Handle Type
Small Grip
Bend Angle (Deg.)
0 to 90 Degrees
Construction
Steel/Plastic
Calibration Increments (Deg.)
0.5 Degrees
Application
For Maxline Tube Bending
Bend Angle - Maximum
90 Degrees
Bend Angle - Minimum
0 Degrees
Calibration Increments
0.5 Degrees

Description

Maxline Bending Tool, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 90 Degrees , Centerline Bend Radius 10 to 12 in for 1 in Maxline Tubing, 4 to 6 in for 1/2 in Maxline Tubing, 6 to 8 in for 3/4 in Maxline Tubing, Application For Maxline Tube Bending, Calibration Increments 0.5 Degrees , Features Maxline Semi Flexible Rolled Compressed Air Plastic Tubing, Handle Type Small Grip, Material Steel/Plastic, Overall Length 14 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.