Zoro Homepage

Strt, Aluminum, Comp. 40 mm, MNPT 2 in

  • Mfr # F4418

  • Zoro # G103548871


product price: $64.75
/ea

Key Features

Application
Air
Standards
ASTM B221, ASTM B450
Fitting Shape
Straight
Hex Head Size
2 1/2 in
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4418
Zoro #
G103548871
UPC #
094084441804
Country of Origin
China

Dimensions

Hex Head Size
2 1/2 in
Overall Length
5 in
Hex Size
2 1/2 in
Fitting Side B Pipe Size
1 1/2 in
Compatible Tube Wall Thickness
0.06 in
Fitting Side A Tube Outer Diameter
40 mm
Thread Size B
1 1/2-11 1/2
Fitting Side 1 Tube Outer Diameter
40 mm
Fitting Side 2 Pipe Size
1 1/2 in
Thread Size 2
1 1/2-11 1/2

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Aluminum, Fitting Side A Tube Outer Diameter 40 mm, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 5 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1 1/2 in, Thread Size B 1 1/2-11 1/2, Standards ASTM B221, ASTM B450, Color Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.