Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting, Straight, Aluminum, Comp. 25mm, MNPT 11/2 in

  • Mfr # F2218

  • Zoro # G803549123


product price: $33.99
/ea

Key Features

Application
Air
Standards
ASTM B221, ASTM B449
Fitting Shape
Straight
Hex Head Size
1 14/25 in
Overall Length
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2218
Zoro #
G803549123
UPC #
094084221802
Country of Origin
China

Dimensions

Hex Head Size
1 14/25 in
Overall Length
3 1/2 in
Hex Size
1 14/25 in
Compatible Tube Wall Thickness
0.06 in
Thread Size B
1-11 1/2
Fitting Side B Pipe Size
1 in
Fitting Side A Tube Outer Diameter
25 mm
Fitting Side 2 Pipe Size
1 in
Fitting Side 1 Tube Outer Diameter
25 mm
Thread Size 2
1-11 1/2

Details

Item
Compression Fitting Adapter
Application
Air
Standards
ASTM B221, ASTM B449
Fitting Shape
Straight
Color
Blue
Compatible Tube Hardness
25 Shore
Fitting Material
Aluminum
Maximum Operating Temperature
140 Degrees F
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
190 psi
Resistance Properties
Corrosion-Resistant
Fitting Side B Connection Type
MNPT
Compatible Pipe Material
Brass, Copper, Iron, Stainless Steel
Compatible Tube Material
Aluminum
Minimum Operating Temperature
0 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Vacuum Rating
29 inHG
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
190 psi
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression
For Media Type
Compressed Air

Description

We apologize, but the specific characteristics and definitions for the RAPIDAIR - F2218 Push On Hose Fittings are currently not available. Once the necessary characteristics and distinct details are provided, we can present a detailed and accurate product description.

Key Features:
  • Attribute details currently unvailable
  • Specific product information pending
  • More details coming soon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.