Zoro Homepage

Strt, Nylon, Comp. 20 mm, Comp. 25 mm

  • Mfr # F1002

  • Zoro # G403548861


product price: $19.89
/ea

Key Features

Application
Air
Standards
ASTM B221, ASTM B429
Fitting Shape
Straight
Color
Blue
Overall Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1002
Zoro #
G403548861
UPC #
094084100206
Country of Origin
China

Dimensions

Overall Length
4 1/2 in
Fitting Side B Tube Outer Diameter
20 mm
Fitting Side A Tube Outer Diameter
20 mm
Compatible Tube Wall Thickness
0.06 in
Fitting Side 1 Tube Outer Diameter
20 mm
Fitting Side 2 Tube Outer Diameter
20 mm

Details

Item
Compression Fitting Coupling
Application
Air
Standards
ASTM B221, ASTM B429
Fitting Shape
Straight
Color
Blue
Fitting Side B Connection Type
Compression
System of Measurement
Metric
Fitting Side A Connection Type
Compression
Compatible Tube Hardness
25 Shore
Vacuum Rating
29 inHG
Compatible Tube Material
Aluminum
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
190 psi
Resistance Properties
Corrosion-Resistant
Minimum Operating Temperature
0 Degrees F
Fitting Material
Nylon
Fitting Side 1 Connection Type
Compression
For Media Type
Compressed Air
Operating Temperature - Minimum
0 Degrees F
Fitting Side 2 Connection Type
Compression
Operating Temperature - Maximum
140 Degrees F
Connector Type
Coupling
Operating Pressure - Maximum
190 psi

Description

Compression Fitting Coupling, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 20 mm, Fitting Side B Tube Outer Diameter 20 mm, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 4 1/2 in, Specific Fitting Shape Straight Connector, System of Measurement Metric, Standards ASTM B221, ASTM B429, Color Blue, Compatible Tube Hardness 25 Shore

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.