Zoro Homepage

Welded Partition Cage, 10ft. 4inD, 3 Sided

  • Mfr # 81083W

  • Zoro # G3458729


product price: $2,099.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Door Size
3 ft W x 7 ft H
Overall Height
8 ft
Overall Width
8 ft
Door Height
7 ft
Door Width
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81083W
Zoro #
G3458729
UPC #
-
Country of Origin
United States

Dimensions

Door Size
3 ft W x 7 ft H
Overall Height
8 ft
Overall Width
8 ft
Door Height
7 ft
Door Width
3 ft
Room Size Width (Ft.)
10 ft. 6"
Wall Thickness
2 in
Room Size Height
8 ft 5-1/4 in
Door Size (Ft.)
3 ft. W x 7 ft. H
Room Size Depth (Ft.)
8 ft. 4"
Room Size Depth
8 ft 4 in
Room Size Height (Ft.)
8 ft. 5-1/4"
Room Size Width
10 ft 6 in
Overall Depth
8 ft
Interior Height
8 ft
Wire Mesh Opening Height
2 in
Wire Mesh Opening Width
2 in
Interior Depth
8 ft
Interior Width
6 ft

Details

Item
Welded Partition Cage
Type
Predesigned 3 Sided
Finish
Powder-Coated
Lock
Keyed Different
Includes
Wedge Anchors
Ceiling
No
Color
Gray
Lockable
Yes
Includes Mounting Hardware
Yes
Product Type
Complete Wire Security Cages
Number of Walls/Sides
3
Method of Construction
Welded
Door Exterior Swing Direction
In, Out
Includes Ceiling Panel
No
Lock Type
Keyed Different Cylinder

Description

Complete Wire Security Cages, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Number of Walls/Sides 3, Gray, Overall Depth 10 ft, Overall Height 8 ft, Overall Width 8 ft, Includes Ceiling Panel No, Door Exterior Swing Direction In, Out, Door Height 7 ft, Door Width 3 ft, Powder-Coated, Lockable Yes, Lock Type Keyed Different Cylinder, Method of Construction Welded, Includes Wedge Anchors, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.