Zoro Homepage

Welded Partition Cage, 12ft. 6inW, 1 Sided

  • Mfr # 12101W

  • Zoro # G3460110


product price: $2,023.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Door Size
3 ft W x 7 ft H
Overall Height
10 ft
Overall Width
12 ft
Door Height
7 ft
Door Width
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12101W
Zoro #
G3460110
UPC #
-
Country of Origin
United States

Dimensions

Door Size
3 ft W x 7 ft H
Overall Height
10 ft
Overall Width
12 ft
Door Height
7 ft
Door Width
3 ft
Room Size Height
10 ft 5-1/4 in
Room Size Depth (Ft.)
10 ft. 4"
Wall Thickness
2 in
Room Size Height (Ft.)
10 ft. 5-1/4"
Room Size Width
12 ft 6 in
Door Size (Ft.)
3 ft. W x 7 ft. H
Room Size Width (Ft.)
12 ft. 6"
Wire Mesh Opening Width
2 in
Wall/Panel Depth
2 in
Wire Mesh Opening Height
2 in
Interior Width
12 ft
Interior Height
10 ft

Details

Item
Welded Partition Cage
Type
Predesigned 1 Sided
Finish
Powder-Coated
Lock
Keyed Different
Includes
Wedge Anchors
Ceiling
No
Color
Gray
Product Type
Complete Wire Security Cages
Door Exterior Swing Direction
In, Out
Method of Construction
Welded
Lock Type
Keyed Different Cylinder
Lockable
Yes
Includes Ceiling Panel
No
Includes Mounting Hardware
Yes
Number of Walls/Sides
1

Description

Complete Wire Security Cages, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Number of Walls/Sides 1, Wall/Panel Depth 2 in, Gray, Overall Depth 2 in, Overall Height 10 ft, Overall Width 12 ft, Includes Ceiling Panel No, Door Exterior Swing Direction In, Out, Door Height 7 ft, Door Width 3 ft, Powder-Coated, Lockable Yes, Lock Type Keyed Different Cylinder, Method of Construction Welded, Includes Wedge Anchors, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.