Zoro Homepage

3/8 SS DVTL FIXT - 4-SIDED TMBSTN

  • Mfr # RWP-042-4X90T

  • Zoro # G4474026


product price: $5,553.99
/ea
Free Shipping & Returns

Key Features

Features
Changeover Time Is Reduced and The Productivity Of Your Machine Is Drastically Increased
Clamp Type
Spring Loaded
T-Slot Width
3/8"
Application
Milling
Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWP-042-4X90T
Zoro #
G4474026
UPC #
-
Country of Origin
United States

Dimensions

T-Slot Width
3/8"
Thread Size
1/4"-20

Details

Item
Fixturing Clamp
Features
Changeover Time Is Reduced and The Productivity Of Your Machine Is Drastically Increased
Clamp Type
Spring Loaded
Application
Milling

Description

Dovetail Tombstone Fixture

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.