Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, 7075-T6511 Aluminum

  • Mfr # RWP-203

  • Zoro # G6673392


product price: $941.99
/ea
Free Shipping & Returns

Key Features

For Use With
Haas TR160, HRT160 Series
Bolt Circle Dia.
5-13/32"
Dia.
6-19/64"
Height
1-1/2"
Fixture Material
7075-T6511 Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWP-203
Zoro #
G6673392
UPC #
-
Country of Origin
United States

Dimensions

Bolt Circle Dia.
5-13/32"
Dia.
6-19/64"
Height
1-1/2"
Overall Height
1-1/2"
Overall Width
6.3000"

Details

Item
Vise Adapter
For Use With
Haas TR160, HRT160 Series
Fixture Material
7075-T6511 Aluminum
Compatible Mfr. Model Number
Haas TR160, HRT160 Series
Type
Adapter

Description

Vise Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.