Zoro Homepage

Adapter Plate, 7075-T6511 Aluminum

  • Mfr # RWP-241

  • Zoro # G6674171


product price: $842.99
/ea
Free Shipping & Returns

Key Features

Bolt Circle Dia.
2-43/64"
Dia.
3-15/16"
Fixture Material
7075-T6511 Aluminum
For Use With
Yukiwa TNT100L
Height
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWP-241
Zoro #
G6674171
UPC #
-
Country of Origin
United States

Dimensions

Bolt Circle Dia.
2-43/64"
Dia.
3-15/16"
Height
3/4"
Overall Width
4"
Overall Height
3/4"

Details

Item
Vise Adapter Plate
Fixture Material
7075-T6511 Aluminum
For Use With
Yukiwa TNT100L
Compatible Mfr. Model Number
Yukiwa TNT100L
Type
Adapter Plate

Description

Vise Adapter Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.