Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWP-228
Zoro #
G6666261
UPC #
-
Country of Origin
United States
Dimensions
Bolt Circle Dia.
7-1/64"
Dia.
8-61/64"
Height
3-1/2"
Overall Width
8.9600"
Overall Height
3-1/2"
Details
Item
Vise Adapter Riser
For Use With
DMG Mori DMU50/50eco
Fixture Material
7075 Aluminum
Compatible Mfr. Model Number
DMG Mori DMU50/50eco
Type
Adapter Riser
Description
Vise Adapter Riser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.