Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail Connector Plate, 7075 Aluminum

  • Mfr # RWP-244-V100

  • Zoro # G6665729


product price: $994.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. Model No. RWP-502
Fixture Material
7075 Aluminum
Height
1"
Overall Height
1 in
Overall Width
4.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWP-244-V100
Zoro #
G6665729
UPC #
-
Country of Origin
United States

Dimensions

Height
1"
Overall Height
1 in
Overall Width
4.125 in
Overall Length
6.5 in

Details

Item
Vise Dovetail Connector Plate
For Use With
Mfr. Model No. RWP-502
Fixture Material
7075 Aluminum
Type
Dovetail Connector Plate
Product Type
Vise Adapter Plate
Compatible Manufacturer Model Number
RWP-006, RWP-006SS, RWP-502
Compatible Product Type
Vises

Description

Vise Dovetail Connector Plate, Dovetail Connector Plate, For Use With Mfr. Model No. RWP-502

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.