Zoro Homepage

Dovetail Fixture, Aluminum

  • Mfr # RWP-214SS

  • Zoro # G6669387


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Fixture Material
Aluminum
Overall Height
1/2"
Overall Width
2.2000"
Overall Length
2-1/2"
Type
Dovetail Fixture Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWP-214SS
Zoro #
G6669387
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1/2"
Overall Width
2.2000"
Overall Length
2-1/2"

Details

Item
Vise Dovetail Fixture Connector
Fixture Material
Aluminum
Type
Dovetail Fixture Connector

Description

Vise Dovetail Fixture Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.