Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail Three In-Line Bridge System

  • Mfr # RWP-024-3XR

  • Zoro # G6669743


product price: $2,383.99
/ea
Free Shipping & Returns

Key Features

Height
2-7/8"
Max. Workpiece Size
12-1/2" x 5"
Fixture Material
7075-T6511 Aluminum
For Use With
(3) RWP-024
Max. Workpiece Weight
24 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWP-024-3XR
Zoro #
G6669743
UPC #
-
Country of Origin
United States

Dimensions

Height
2-7/8"
Max. Workpiece Size
12-1/2" x 5"
Overall Height
2-7/8"

Details

Item
Vise Dovetail Three-in-Line Bridge System
Fixture Material
7075-T6511 Aluminum
For Use With
(3) RWP-024
Max. Workpiece Weight
24 lb.
Includes
(2) Shoulder Bolts, (3) Raptor RWP-024 Dovetail Fixtures, RWP-220-3X Raptor Bridge
Compatible Mfr. Model Number
RWP-024
Features
Fixtures Provide Rigid Clamping while Exposing Five Faces of the Workpiece, Raptor Dovetail Fixtures are Made to hold your Part on Four and Five-Axis CNC Machines
Type
Three-in-Line Bridge System

Description

Vise Dovetail 3 in-Line Bridge System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.