Zoro Homepage

Emergency Adapter, 0.284 lb. Max. Weight

  • Mfr # RWP-209-V100

  • Zoro # G6673313


product price: $761.99
/ea
Free Shipping & Returns

Key Features

Height
1-1/2"
Fixture Material
Aluminum
For Use With
Mfr. Model No. RWP-502
Includes
5/16"-18 x 1-1/4 in Socket Head Cap Screw
Overall Width
9.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWP-209-V100
Zoro #
G6673313
UPC #
-
Country of Origin
United States

Dimensions

Height
1-1/2"
Overall Width
9.9 in
Overall Height
1.5 in

Details

Item
Vise Emergency Adapter Plate
Fixture Material
Aluminum
For Use With
Mfr. Model No. RWP-502
Includes
5/16"-18 x 1-1/4 in Socket Head Cap Screw
Features
Designed without Table/Pallet Mounting Holes, This Allows for Customers to Drill Table/Pallet Mounting holes to match the Mounting Configurations of the Table/Pallet of Multiple Machines
Type
Emergency Adapter
Product Type
Emergency Adapter
Compatible Manufacturer Model Number
RWP-502
Compatible Product Type
Vises

Description

Vise Emergency Adapter Plate, Emergency Adapter, For Use With Mfr. Model No. RWP-502, Features Designed without Table/Pallet Mounting Holes, This Allows for Customers to Drill Table/Pallet Mounting holes to match the Mounting Configurations of the Table/Pallet of Multiple Machines, Includes 5/16 In.-18 x 1-1/4 in Socket Head Cap Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.