Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Adapter, 6061 Aluminum

  • Mfr # RWP-208

  • Zoro # G6664791


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Dia.
7-61/64"
Fixture Material
6061 Aluminum
For Use With
Mfr. Model No. RWP-001(SS), RWP-002(SS), RWP-003-4X, RWP-013(SS), RWP-018(SS), RWP-030SS
Height
1-1/2"
Overall Width
7.9500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RWP-208
Zoro #
G6664791
UPC #
-
Country of Origin
United States

Dimensions

Dia.
7-61/64"
Height
1-1/2"
Overall Width
7.9500"
Overall Height
1-1/2"

Details

Item
Vise Emergency Adapter
Fixture Material
6061 Aluminum
For Use With
Mfr. Model No. RWP-001(SS), RWP-002(SS), RWP-003-4X, RWP-013(SS), RWP-018(SS), RWP-030SS
Includes
5/16"-18 x 1 1/4 in Socket Head Cap Screw
Compatible Mfr. Model Number
RWP-001(SS), RWP-002(SS), RWP-003-4X, RWP-013(SS), RWP-018(SS), RWP-030SS
Type
Emergency Adapter

Description

Vise Emergency Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.