Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Adapter, 6061 Aluminum

  • Mfr # RWP-209

  • Zoro # G6665701


product price: $774.99
/ea
Free Shipping & Returns

Key Features

Fixture Material
6061 Aluminum
Dia.
9-1/16"
Height
1-1/2"
For Use With
Mfr. Model No. RWP-001(SS), RWP-002(SS), RWP-003-4X, RWP-006(SS), RWP-013(SS), RWP-018(SS), RWP-030SS
Includes
5/16"-18 x 1 1/4 in Socket Head Cap Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWP-209
Zoro #
G6665701
UPC #
-
Country of Origin
United States

Dimensions

Dia.
9-1/16"
Height
1-1/2"
Overall Height
1-1/2"
Overall Width
9.0550"

Details

Item
Vise Emergency Adapter
Fixture Material
6061 Aluminum
For Use With
Mfr. Model No. RWP-001(SS), RWP-002(SS), RWP-003-4X, RWP-006(SS), RWP-013(SS), RWP-018(SS), RWP-030SS
Includes
5/16"-18 x 1 1/4 in Socket Head Cap Screw
Compatible Mfr. Model Number
RWP-001(SS), RWP-002(SS), RWP-003-4X, RWP-006(SS), RWP-013(SS), RWP-018(SS), RWP-030SS
Type
Emergency Adapter

Description

Vise Emergency Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.