Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extender, 7075 Aluminum

  • Mfr # RWP-601

  • Zoro # G6670172


product price: $721.99
/ea
Free Shipping & Returns

Key Features

Fixture Material
7075 Aluminum
Height
1"
For Use With
Mfr. Model No. RWP-001(SS), RWP-002(SS), RWP-013(SS), RWP-018(SS)
Dia.
4-31/32"
Overall Width
4.9700"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RWP-601
Zoro #
G6670172
UPC #
-
Country of Origin
United States

Dimensions

Height
1"
Dia.
4-31/32"
Overall Width
4.9700"
Overall Height
1"

Details

Item
Vise Extender
Fixture Material
7075 Aluminum
For Use With
Mfr. Model No. RWP-001(SS), RWP-002(SS), RWP-013(SS), RWP-018(SS)
Compatible Mfr. Model Number
RWP-001(SS), RWP-002(SS), RWP-013(SS), RWP-018(SS)
Type
Extender

Description

Vise Extender

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.