Zoro Homepage

Fixture, 12.5 lb. Max. Weight, Aluminum

  • Mfr # RWP-025

  • Zoro # G6670723


product price: $1,288.99
/ea
Free Shipping & Returns

Key Features

Max. Workpiece Size
8" x 4"
Fixture Length
6"
Dovetail Height
0.125"
No. of Clamps
3
Max. Workpiece Weight
12.5 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWP-025
Zoro #
G6670723
UPC #
-
Country of Origin
United States

Dimensions

Max. Workpiece Size
8" x 4"
Fixture Length
6"
Dovetail Height
0.125"
Fixture Height
4"
Dovetail Width
0.750"
Overall Height
1-1/2"
Overall Width
1.7360"
Overall Length
6"
Base Length
6"

Details

Item
Machine Vise
No. of Clamps
3
Max. Workpiece Weight
12.5 lb.
Fixture Material
Aluminum
Features
Easier Prep and No Distortion, Easy, Most Features can be Completed in a Single Operation, Our Unique Raptor Dovetail Spring-Loaded Clamps Require Only 1/8 in of Material to Hold the Workpiece, Strong and Efficient, That Means Less Waste
Standards
Class 2 Type II
Type
Dovetail Fixture

Description

Machine Vise,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.