Zoro Homepage

Fixture, 168 lb. Max. Weight, 17-4 SS

  • Mfr # RWP-006SS

  • Zoro # G6668273


product price: $3,942.99
/ea
Free Shipping & Returns

Key Features

Dovetail Height
0.187"
No. of Clamps
2
Fixture Height
3-7/8"
Fixture Length
5-5/8"
Dovetail Width
2.250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWP-006SS
Zoro #
G6668273
UPC #
-
Country of Origin
United States

Dimensions

Dovetail Height
0.187"
Fixture Height
3-7/8"
Fixture Length
5-5/8"
Dovetail Width
2.250"
Max. Workpiece Size
12" x 12"
Overall Height
2-1/2"
Overall Width
5"
Overall Length
5-61/64"
Base Length
5-61/64"

Details

Item
Machine Vise
No. of Clamps
2
Fixture Material
17-4 Stainless Steel
Max. Workpiece Weight
168 lb.
Features
Easier Prep and No Distortion, Easy, Most Features can be Completed in a Single Operation, Our Unique Raptor Dovetail Spring-Loaded Clamps Require Only 3/16 in of Material to Hold the Workpiece, Strong and Efficient, That Means Less Waste
Type
Dovetail Fixture

Description

Machine Vise,Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.