Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixture, 18 lb. Max. Weight, Aluminum

  • Mfr # RWP-023

  • Zoro # G6666961


product price: $1,347.99
/ea
Free Shipping & Returns

Key Features

Max. Workpiece Size
5-3/4" x 5-3/4"
Dovetail Height
0.125"
No. of Clamps
2
Fixture Material
Aluminum
Max. Workpiece Weight
18 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWP-023
Zoro #
G6666961
UPC #
-
Country of Origin
United States

Dimensions

Max. Workpiece Size
5-3/4" x 5-3/4"
Dovetail Height
0.125"
Fixture Height
3"
Dovetail Width
0.750"
Overall Width
4.9700"
Overall Height
3"
Base Length
4-3/4"

Details

Item
Machine Vise
No. of Clamps
2
Fixture Material
Aluminum
Max. Workpiece Weight
18 lb.
Standards
Class 2 Type II
Features
Easier Prep and No Distortion, Easy, Most Features can be Completed in a Single Operation, Our Unique Raptor Dovetail Spring-Loaded Clamps Require Only 1/8 in of Material to Hold the Workpiece, Strong and Efficient, That Means Less Waste
Type
Dovetail Fixture

Description

Machine Vise,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.