Zoro Homepage

Fixture, 30 lb. Max. Weight, Aluminum

  • Mfr # RWP-026

  • Zoro # G6664992


product price: $1,344.99
/ea
Free Shipping & Returns

Key Features

Fixture Material
Aluminum
Max. Workpiece Size
6-3/4" x 6-3/4"
Max. Workpiece Weight
30 lb.
Dovetail Width
1.500"
Bolt Circle Dia.
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWP-026
Zoro #
G6664992
UPC #
-
Country of Origin
United States

Dimensions

Max. Workpiece Size
6-3/4" x 6-3/4"
Dovetail Width
1.500"
Bolt Circle Dia.
4"
Dovetail Height
0.125"
Fixture Height
3"
Overall Width
4.9700"
Overall Height
3"

Details

Item
Machine Vise
Fixture Material
Aluminum
Max. Workpiece Weight
30 lb.
No. of Clamps
2
Features
Easier Prep and No Distortion, Easy, Most Features can be Completed in a Single Operation, Our Unique Raptor Dovetail Spring-Loaded Clamps Require Only 1/8 in of Material to Hold the Workpiece, Strong and Efficient, That Means Less Waste
Standards
Class 2 Type II
Type
Dovetail Fixture

Description

Machine Vise,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.