Zoro Homepage

Fixture, 40 lb. Max. Weight, 17-4 SS

  • Mfr # RWP-034SS

  • Zoro # G6669350


product price: $2,409.99
/ea
Free Shipping & Returns

Key Features

No. of Clamps
3
Max. Workpiece Size
7-1/2" x 7-1/2"
Dovetail Width
0.750"
Max. Workpiece Weight
40 lb.
Fixture Material
17-4 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWP-034SS
Zoro #
G6669350
UPC #
-
Country of Origin
United States

Dimensions

Max. Workpiece Size
7-1/2" x 7-1/2"
Dovetail Width
0.750"
Dovetail Height
0.125"
Fixture Height
2"
Fixture Length
5"
Base Length
5"

Details

Item
Machine Vise
No. of Clamps
3
Max. Workpiece Weight
40 lb.
Fixture Material
17-4 Stainless Steel
Features
Easier Prep and No Distortion, Easy, Most Features can be Completed in a Single Operation, Our Unique Raptor Dovetail Spring-Loaded Clamps Require Only 1/8 in of Material to Hold the Workpiece, Strong and Efficient, That Means Less Waste
Type
Dovetail Fixture

Description

Machine Vise,Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.