Zoro Homepage

Machine Clamp Accessory

  • Mfr # RWP-1550

  • Zoro # G4473037


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
2
Product Type
Serrated Dovetail Insert
Compatible Manufacturer Model Number
RWP-505
Overall Length
5.832 in
Overall Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWP-1550
Zoro #
G4473037
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5.832 in
Overall Width
0.5 in
Overall Height
0.307 in

Details

Item
Machine Clamp Accessory
Number of Pieces
2
Product Type
Serrated Dovetail Insert
Compatible Manufacturer Model Number
RWP-505

Description

Machine Clamp Accessory, Number of Pieces 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.