Zoro Homepage

Nest Riser, 7075-T6511 Aluminum

  • Mfr # RWP-237

  • Zoro # G6676037


product price: $6,376.99
/ea
Free Shipping & Returns

Key Features

Height
6-35/64"
Dia.
14-3/4"
Fixture Material
7075-T6511 Aluminum
For Use With
Haas UMC-750/UMC-750SS, Matsuura MX-520 Series
Bolt Circle Dia.
13-13/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWP-237
Zoro #
G6676037
UPC #
-
Country of Origin
United States

Dimensions

Height
6-35/64"
Dia.
14-3/4"
Bolt Circle Dia.
13-13/64"
Overall Height
6-35/64"
Overall Width
14-3/4"

Details

Item
Vise Nest Riser
Fixture Material
7075-T6511 Aluminum
For Use With
Haas UMC-750/UMC-750SS, Matsuura MX-520 Series
Compatible Mfr. Model Number
Haas UMC-750/UMC-750SS, Matsuura MX-520 Series
Type
Nest Riser

Description

Vise Nest Riser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.