Zoro Homepage

Pinch Block, 7075-T6511 Aluminum

  • Mfr # RWP-704

  • Zoro # G6665272


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Fixture Material
7075-T6511 Aluminum
Dovetail Height
0.125"
Height
1-13/16"
For Use With
3/4 in Dovetail Fixtures
Dovetail Width
0.750"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWP-704
Zoro #
G6665272
UPC #
-
Country of Origin
United States

Dimensions

Dovetail Height
0.125"
Height
1-13/16"
Dovetail Width
0.750"
Overall Width
2.9500"
Overall Height
1-13/16"
Overall Length
2.3500"

Details

Item
Vise Pinch Block
Fixture Material
7075-T6511 Aluminum
For Use With
3/4 in Dovetail Fixtures
Includes
Socket Head Cap Screw, Standard Shim
Type
Pinch Block

Description

Vise Pinch Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.