Zoro Homepage
This item is Discontinued.
Raptor Raptor R4CAP 2.5 Farad Capacitor with Digital Top Mid Series R4CAP

Raptor R4CAP 2.5 Farad Capacitor with Digital Top Mid Series (Discontinued)

  • Mfr # R4CAP
  • Zoro # G304053402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R4CAP
Zoro #
G304053402
UPC #
86429299911
Country of Origin
China

Details

Features
Digital Voltage Monitor; 24K Hard Gold Plated Terminals
Working Voltage
20V
Item
Capacitor

Description

Buy various types of Audio accessories for your equipment and enjoy uninterrupted technical facility at home or office. Our products are all constructed to be reliable and durable and suit variety of applications.

Features
  • Digital voltage monitor
  • 24k hard gold-plated terminals
  • E.s.r. less than .002 ohm
Specifications
  • Voltage: 20V
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.