Zoro Homepage

Rectangular 90 Degree Nest, 17-4 SS

  • Mfr # RWP-019-4X90T

  • Zoro # G6666657


product price: $3,801.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mounts to Top of 1.5 in Dovetail Fixtures: RWP-001/RWP-001SS/RWP-004/RWP-013/RWP-013SS/RWP-026
Max. Workpiece Size
2-1/2" x 2-1/2"
Max. Workpiece Weight
2 lb.
Height
3-1/8"
Fixture Material
17-4 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWP-019-4X90T
Zoro #
G6666657
UPC #
-
Country of Origin
United States

Dimensions

Max. Workpiece Size
2-1/2" x 2-1/2"
Height
3-1/8"
Overall Height
3-1/8"

Details

Item
Vise Rectangular Nest
For Use With
Mounts to Top of 1.5 in Dovetail Fixtures: RWP-001/RWP-001SS/RWP-004/RWP-013/RWP-013SS/RWP-026
Max. Workpiece Weight
2 lb.
Fixture Material
17-4 Stainless Steel
Includes
(4) Raptor RWP-019SS Dovetail Fixtures, Raptor RWP-215 Tombstone
Compatible Mfr. Model Number
RWP-001, RWP-001SS, RWP-004, RWP-013, RWP-013SS, RWP-026
Type
90 Degrees Nest

Description

Vise Rectangular Nest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.