Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riser, 0.284 lb. Max Weight, 7075 Aluminum

  • Mfr # RWP-224

  • Zoro # G6676168


product price: $5,070.99
/ea
Free Shipping & Returns

Key Features

Fixture Material
7075 Aluminum
Dia.
11-61/64"
Height
6"
For Use With
Universal Adapter
Bolt Circle Dia.
10-5/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RWP-224
Zoro #
G6676168
UPC #
-
Country of Origin
United States

Dimensions

Dia.
11-61/64"
Height
6"
Bolt Circle Dia.
10-5/32"
Overall Height
6"
Overall Width
11.9500"

Details

Item
Vise Riser
Fixture Material
7075 Aluminum
For Use With
Universal Adapter
Features
Aluminum Riser Plate, Designed with the Raptor Vise, Interface, RWP-502
Type
Riser

Description

Vise Riser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.