Zoro Homepage

Riser, 7075-T6511 Aluminum

  • Mfr # RWP-234

  • Zoro # G6673797


product price: $3,745.99
/ea
Free Shipping & Returns

Key Features

Fixture Material
7075-T6511 Aluminum
Dia.
11-13/32"
Height
4-1/2"
For Use With
Haas UMC-750/UMC-750SS, Matsuura MX-520 Series
Bolt Circle Dia.
9-59/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWP-234
Zoro #
G6673797
UPC #
-
Country of Origin
United States

Dimensions

Dia.
11-13/32"
Height
4-1/2"
Bolt Circle Dia.
9-59/64"
Overall Width
11.4000"
Overall Height
4-1/2"

Details

Item
Vise Riser
Fixture Material
7075-T6511 Aluminum
For Use With
Haas UMC-750/UMC-750SS, Matsuura MX-520 Series
Compatible Mfr. Model Number
Haas UMC-750/UMC-750SS, Matsuura MX-520 Series
Type
Riser

Description

Vise Riser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.