Shop RAPTOR SERIES OFF-ROAD
Create Account
RSO170107-405400 Front Sway Bar Kit with Adjustable Link for 2007-2018 Jeep JK - 0.4 in.
- Mfr # RSO170107-405400
- Zoro # G104042699
product price:Â
$
704.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSO170107-405400
- Zoro #
- G104042699
- UPC #
- 813443024355
- Country of Origin
- China
Description
The Raptor Series sway bar kits provide balanced performance of front and rear suspension for rugged off road conditions. The front and rear sway bar kit installed will provide proper weight distribution, and proper weight balance to all 4 tires. The sway bar kit is a direct replacement for the stock sway bars, and are constructed of SAE 4130 heat treated steel for maximum strength, which is the same quality found in professional off-road competition sway bars.
Features- Jeep Jk Front Sway Bar Kit with Adjustable Link
- Constructed of SAE 4130 heat treated steel for maximum strength
- Features steel arms
- Completely bolt-on direct replacement
- Provides increased traction without need to disconnect
- Sway bar does not need to be disconnected for off-road use
- 2007-2018 Jeep JK
- Size: 0.4"
- Weight: 22 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.