RSO170107-408800 Heavy Duty Front Adjustable Track Bar for 2007-2018 Jeep JK - 0.6 in. Lift

  • Mfr # RSO170107-408800
  • Zoro # G004042775
product price: 
$
185.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RSO170107-408800
Zoro #
G004042775
UPC #
813443024379
Country of Origin
China

Description

Raptor Series heavy-duty adjustable track bars are an absolute must if you have, or are planning to lift your Jeep. Track bars control the lateral movement of the axle housing, but the rigid fixed length of OE track bars will produce problems with height adjustments. Raptor Series track bars solves the problems. They are constructed with strong DOM tubing and OE bends for correct geometry and clearance, welded, and then powdercoated. Raptor Series has added chromoly ladder bar adjusters that allow you to adjust the length on the frame side, and the axle side is double adjustable using a studded poly bushing and chromoly ladder bar adjuster.

Features
  • Jeep Jk Heavy Duty Front Adjustable Track Bar
  • Works models from stock height to a 6 in lift
  • Heavy-duty replacement for original fixed length panhard rod
  • Frame-mounted end and the axle-mounted end utilize poly bushings
  • Variable length helps properly align axle housing with chassis
  • Prevents undue stress on your Jeep's suspension and steering components
  • Provides increased traction without need to disconnect
  • Fine adjustment threads enable ultra-precise axle positioning
  • Premium grade bushings ensure lasting comfort and silence
  • Coated for protection from corrosion and debris
Compatibility:
  • 2007-2018 Jeep JK
Specifications
  • Size: 0.6" Lift
  • Weight: 18 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews