Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UNIV ADAPT - RWP-502/505

  • Mfr # RWP-223-V100

  • Zoro # G4472179


product price: $1,721.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Dowel Pins, (2) Loc-Down Screws
Features
T-Slots To Allow For Use On Multiple Machine Pallets Or Rotary Tables
Overall Height
2 in
Overall Width
11.9 in
For Use With
Raptor Riser Plate RWP-242-V100, Raptor Self Center Vise RWP-502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWP-223-V100
Zoro #
G4472179
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Width
11.9 in

Details

Type
Universal
Includes
(2) Dowel Pins, (2) Loc-Down Screws
Features
T-Slots To Allow For Use On Multiple Machine Pallets Or Rotary Tables
Item
Machine Vise Replacement Part
For Use With
Raptor Riser Plate RWP-242-V100, Raptor Self Center Vise RWP-502
Product Type
Universal Adapter
Compatible Manufacturer Model Number
RWP-242-V100, RWP-502, RWP-505
Compatible Product Type
Raptor Riser Plate RWP-242-V100, Raptor Self Center Vise RWP-502

Description

Machine Vise Replacement Part, Universal, For Use With Raptor Riser Plate RWP-242-V100, Raptor Self Center Vise RWP-502, Features T-Slots To Allow For Use On Multiple Machine Pallets Or Rotary Tables, Includes (2) Dowel Pins, (2) Loc-Down Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.