Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Adapter, 7075 Aluminum

  • Mfr # RWP-223

  • Zoro # G6668020


product price: $1,422.99
/ea
Free Shipping & Returns

Key Features

Bolt Circle Dia.
10-5/32"
For Use With
Mfr. Model No. RWP-001(SS), RWP-002(SS), RWP-006(SS), RWP-013(SS), RWP-018(SS), RWP-030SS
Fixture Material
7075 Aluminum
Dia.
11-61/64"
Height
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RWP-223
Zoro #
G6668020
UPC #
-
Country of Origin
United States

Dimensions

Bolt Circle Dia.
10-5/32"
Dia.
11-61/64"
Height
2"
Overall Height
2"
Overall Width
11.9500"

Details

Item
Vise Adapter
For Use With
Mfr. Model No. RWP-001(SS), RWP-002(SS), RWP-006(SS), RWP-013(SS), RWP-018(SS), RWP-030SS
Fixture Material
7075 Aluminum
Compatible Mfr. Model Number
RWP-001(SS), RWP-002(SS), RWP-006(SS), RWP-013(SS), RWP-018(SS), RWP-030SS
Type
Universal Adapter

Description

Vise Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.