Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 USER, 8-PORT, MASTERCONSOLE DGITAL CAT

  • Mfr # MCD-108

  • Zoro # G822443204


product price: $1,139.99
/ea
Free Shipping & Returns

Key Features

Number of USB Ports
3
Number of DVI Ports
1
DVI
Yes
Height
1.7 in
Width
17.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCD-108
Zoro #
G822443204
UPC #
682017452715
Country of Origin
China

Dimensions

Height
1.7 in
Width
17.3 in
Depth
5.9 in
Rack Height
1U

Details

Number of USB Ports
3
Number of DVI Ports
1
DVI
Yes
Input Voltage
230 V AC, 120 V AC
Number of Local Users Supported
1
Input Voltage Range
100V AC to 240V AC
Number of Network (RJ-45) Ports
8
Max. Resolution
1920 x 1080
Item
KVM Switchbox
Mount Type
Rack-mountable
Number of Computers Supported
8
USB
Yes
Network (RJ-45)
Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.