Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16PORT 1USER DOMINION KX III

  • Mfr # DKX3-116

  • Zoro # G216433316


product price: $5,089.99
/ea
Free Shipping & Returns

Key Features

Number of Remote Users Supported
1
Power Consumption
60 W
Max. Resolution
1920 x 1080
Platform Supported
Sun, Linux, PC, Mac
Input Voltage
110 V AC, 220 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKX3-116
Zoro #
G216433316
UPC #
785813000000
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.3 in
Height
1.7 in
Depth
13.2 in

Details

Number of Remote Users Supported
1
Power Consumption
60 W
Max. Resolution
1920 x 1080
Platform Supported
Sun, Linux, PC, Mac
Input Voltage
110 V AC, 220 V AC
USB
Yes
Number of USB Ports
4
Item
KVM Switchbox
Network (RJ-45)
Yes
KVM Technology
Digital
Package Contents
Dominion KX III DKX3-116 KVM Switchbox, Rack-Mount Brackets
Number of Computers Supported
16
Mount Type
Rack-mountable
Number of Local Users Supported
1
Number of Network (RJ-45) Ports
18
DVI
Yes
Graphic Mode
Full HD

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.