Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16PORT 4USER DOMINION KX III

  • Mfr # DKX3-416

  • Zoro # G316502950


product price: $9,361.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1920 x 1080
Width
17.3 in
Package Contents
Dominion KX III DKX3-416 KVM Switchbox, Rack-Mount Brackets
Number of USB Ports
4
Power Consumption
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKX3-416
Zoro #
G316502950
UPC #
785813014986
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.3 in
Depth
13.2 in
Height
1.7 in

Details

Max. Resolution
1920 x 1080
Package Contents
Dominion KX III DKX3-416 KVM Switchbox, Rack-Mount Brackets
Number of USB Ports
4
Power Consumption
60 W
Item
KVM Switchbox
KVM Technology
Digital
Input Voltage
220 V AC, 110 V AC
Mount Type
Rack-mountable
Number of Network (RJ-45) Ports
18
DVI
Yes
Network (RJ-45)
Yes
Graphic Mode
Full HD
Number of Remote Users Supported
4
Platform Supported
Mac, PC, Linux, Sun
Number of Computers Supported
16
Number of Local Users Supported
1
USB
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.